POWER MIG 350MP PUSH MODEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POWER MIG 350MP PUSH MODEL

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK2403-2
  • Mfr. Model # K2403-2
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 706
  • Shipping Weight 255.0 lbs

Product Details

Delivers more welding processes than just MIG or flux-cored. Excellent in stick, TIG, and advanced processes such as Power Mode and Pulse-On-Pulse. Push-pull or spool gun ready. Future waveforms of either special or improved welding processes can be downloaded into the machine making it expandable.

Technical Specs

  • Item Mig Welders
  • Duty Cycle 60%
  • Rated Output 300 A/32 V/60%
  • Input Voltage 208/230/460/575/1/60
  • Series Power Mig(R)
  • Input Amps 76/64/37/29 A
  • Includes Power Mig(R) 350Mp Includes: Magnum(R) Pro Curve(TM) 300 Gun 15 ft. (4.5 M), .035/.045 In. (0.9/1.2 Mm) Drive Rolls and Guide for Steel, Gas Regulator and Hose, Work Clamp and Cable 230V Input Cord and Plug, 115V Ac Auxiliary Power Receptacle, Lockable Storage Compartment with Tool Tray.
  • Features Aluminium Pulse Process - Welds 4xxx and 5xxx Series Aluminium for Superior Quality Welding. Multi-process Capable - Welds Mig, Flux-cored, Stick, Tig, Pulsed Mig, and Advanced Processes Like Pulse-on-pulse(R) and Power Mode(R). Pulse-on-pulse(R) - Delivers a Stacked Dime Appearance When Welding Aluminium. Power Mode(R) - Maintains a Stable, Smooth Arc for Short Arc Welding on Steel. Improved Penetration on Thicker Aluminium Sections. Synergic Control - Set Weld Procedures with One Control. Rugged Maxtrac(R) Industrial Wire Drive - Allows for Constant Wire Feed Speed and Consistent Welds. 3 Ways to Feed Aluminium - Electronics Built in for All Three Methods Using a Push Gun, Spool Gun or a Push-pull Gun.
  • Application Metal Fabrication, Maintenance and Repair, Autobody, Light Industrial
  • Overall Height 808 mm
  • Overall Width 408 mm
  • Output Range 5-350 A DC

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list