Skip Content
Discontinued with Replacement
POWER MIG 180C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POWER MIG 180C

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK2473-1
  • Mfr. Model # K2473-1
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
WELDER MIG 180C 230V

Price: NA

Product Details

Use the continuous voltage control to precisely dial in the settings some thin sheet metal and aluminum applications require for optimal results. Lincoln(R) Diamond Core Technology(TM) and the rugged drive system aid arc performance for MIG welding on thin gauge steel. Diamond Core Technology(TM) and the rugged industrial drive system will make it easy to get great results on steel, stainless or aluminum. Use 0.025 inch wire on the thinnest sheet metal up to 0.045 inch flux-cored wire for thic

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list