POWER MANAGEMENT MODULE KIT, GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POWER MANAGEMENT MODULE KIT, GRAY

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEN6199
  • Mfr. Model # 6199
  • UNSPSC # 26111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Amps AC 50.0
  • Depth 3-3/4"
  • Height 12"
  • Material Nylon Resin
  • Width 7-1/4"
  • NEMA Configuration 3R
  • Item Power Management Module
  • Mounting Surface
  • Standards UL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list