Skip Content
POWER INLET BOX,30 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWER INLET BOX,30 AMP

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEN6340
  • Mfr. Model # 6340
  • UNSPSC # 26131803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Depth 5"
  • Item Power Inlet Box
  • Material Nylon Resin
  • Use with Transfer Switch 3GY43
  • Amps AC 30.0
  • Mounting Surface
  • Width 6"
  • Height 5"
  • NEMA Configuration L 14-30
  • Standards UL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list