Skip Content
POWER INLET, 120V/240V, 30A L14-30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWER INLET, 120V/240V, 30A L14-30

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ADG8
  • Mfr. Model # 6ADG8
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.59 lbs

Technical Specs

  • Height 14-3/8"
  • Material of Construction Steel
  • Depth 5-3/16"
  • Item Power Inlet
  • Width 6-3/4"
  • Receptacle Type L14-30
  • Voltage 120/240
  • Standards UL/CUL
  • Enclosure Rating NEMA 3R
  • Amps 30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list