POWER-GRIP SCREW + BOLT EXTRACTOR 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POWER-GRIP SCREW + BOLT EXTRACTOR 7

IRWIN HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW394100
  • Mfr. Model # 394100
  • UNSPSC # 27111709
  • CATALOGUE PAGE # 181
  • Shipping Weight 0.95 lbs

Product Details

Power-grip screw and bolt extractor. 3/16 inch, 1/4 inch, 5/16 inch, 3/8 inch, 10 mm, 7/16 inch, 1/2 inch. 1/4 inch Hex shank fits most cordless drills, impact drivers, corded drills and nut runners. Power groove works with quick change adapointer. Grips both st

Technical Specs

  • Item Power-Grip(TM) Set
  • Material High Carbon Steel
  • Number of Pieces 7
  • Type Reverse Spiral Flute
  • Drive Size (In.) Hex 1/4
  • For Removing Studs, Bolts, Screws 5/16", 8mm
  • Includes 3/16, 1/4, 5/16, 3/8, 7/16, 1/2" & 10mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list