Skip Content
POWER FAILURE RECHARGEABL LED WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWER FAILURE RECHARGEABL LED WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RHP3
  • Mfr. Model # 5RHP3
  • UNSPSC # 39111516
  • CATALOGUE PAGE # 1213
  • Shipping Weight 0.35 lbs

Product Details

Lamp Type LED,Battery Burn Time 4 hrs,12 Lumens,Body Colour White/Gray,Beam Distance 9.4 m

Technical Specs

  • Length 6"
  • Includes Built-In AC Adaptor
  • Number of Batteries 1
  • Item General Purpose Handheld Flashlight
  • Batteries Included Yes
  • Lamp Type LED
  • Lumens 12
  • Switch Type Push Button
  • Body Colour White/Brown
  • Lens Material HIPS
  • Body Dia. 1.45"
  • Rechargeable Yes
  • Light Output Modes Single
  • Beam Distance 30 m
  • Battery Burn Time 4 hrs.
  • Weight with Batteries .37 lbs.
  • Lamp Life 50,000 hr.
  • Safety Rated Not Safety Rated
  • Flashlight Battery Type NiMH
  • Flashlight Battery Size 1.5 V
  • Flashlight Grouping Type Handheld Flashlight
  • Lumens Range 0 - 49
  • Flashlight Grade General Purpose
  • Run Time on High Setting 4 hr.
  • Maximum Lumens Output 12
  • Flashlight Beam Type Fixed
  • Special Light Output Mode No Special Light Output
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list