Skip Content
Discontinued with Replacement
POWER DRIVE MODEL 600 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POWER DRIVE MODEL 600

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG36912
  • Mfr. Model # 36912
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.94 lbs
Suggested Replacement Product
600 POWER DRIVE

Price: NA

Product Details

RIDGID(R) power drive, model 600. A hand-held, portable power drive. Reversible 115 V universal motor. Capacity: 1/8 - 1-1/4 inches (3 mm - 32 mm) pipe. Designed for 11R die heads. Ideal for on-site applications such as gas line pipe installation.

Technical Specs

  • Item Power Drive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list