Skip Content
POWER DRIVE 700 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWER DRIVE 700 115V

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG41935
  • Mfr. Model # 41935
  • UNSPSC # 15121520
  • CATALOGUE PAGE # 266
  • Shipping Weight 30.4 lbs

Product Details

RIDGID(R) power drive, model 700. Reversible universal motor. Capacity 1/8 inch - 2 inches (3mm-50mm) pipe. Designed for 12R die heads, other die heads (OOR, OORB, 11R) using adapointers, threading 2-1/2 - 6 inches (62 mm-150 mm) with 141/161 geared threaders.

Technical Specs

  • Item Power Drive
  • No. of Speeds 1
  • Capacity 1/8" - 2" Pipe (6 - 50 Mm). 1/4 "- 1" (8 - 25 Mm) Bolt
  • Phase 1
  • HP 1/2
  • Hz 50/60
  • No Load RPM 26
  • Overall Length 28-1/4"
  • Overall Width 6-1/2"
  • Voltage 115
  • Characteristics Die Heads And Adapters Lock In Securely, Rigid Model 12r Die Heads Fit Without Adapter
  • Standards CSA Approved And Approved To Ul Standard, Nrtlc
  • Amps 13
  • Switch Type Double Throw Reversible

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List