POWER DISTRIBUTION TEMP JOBSITE 50A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POWER DISTRIBUTION TEMP JOBSITE 50A

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LND91000
  • Mfr. Model # 91000
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1406
  • Shipping Weight 34.38 lbs

Product Details

Temporary power distribution unit is designed to safely distribute temporary power on jobsites. Appropriate for outdoor use and designed to stand up to the toughest workplace conditions. The 120 V/20 A receptacles are protected by individual GFCIs with power on indicators. Outlets also provide open neutral and reverse phasing protection.

Technical Specs

  • Item Spider Box
  • Features Safely Distribute Temporary Power in Areas Such as Construction and Demolition Sites
  • Amps 50 A