POWER DISTRIBUTION BLOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POWER DISTRIBUTION BLOCK

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9080LBA161104
  • Mfr. Model # 9080LBA161104
  • UNSPSC # 39121410
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Distribution Block
  • Number of Poles 1
  • Primary Wire Range (AWG) 14 to 2
  • Primary Connections/Pole 1
  • Voltage Rating 600 VAC
  • Secondary Wire Range (AWG) 18 to 10
  • Secondary Connection/Pole 4
  • Standards UR File E60616 Guide XCFR2, CSA File 70361 Class 6228-1, CE Marked

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list