POWER DISTRIBUTION BLOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POWER DISTRIBUTION BLOCK

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUS16200-3
  • Mfr. Model # 16200-3
  • UNSPSC # 39121410
  • CATALOGUE PAGE # 1300
  • Shipping Weight 0.36 lbs

Product Details

Splicer terminal block, 115 amp, 600 volts AC/DC, 3 pole.

Technical Specs

  • Depth 1.75"
  • Number of Poles 3
  • Width 2.88"
  • Amps 115 A
  • Number of Connections 3
  • Pieces per Foot 1
  • Colour Black
  • Height 2.70"
  • Item Power Splicer Terminal Block
  • Temp. Range 75 Degrees C
  • Voltage 600 V
  • Mounting Type Panel Mount
  • Terminal Type Lugs
  • Block Material Splicer Terminal Block
  • Connection Type Aluminium and Copper Wire
  • Center Spacing 0.82"
  • Min. Wire Size #14 Cu, #8 Al
  • Max. Wire Size #2 Cu/Al

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list