Skip Content
POWER DIST BLOCK 600V 115A TYPE LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWER DIST BLOCK 600V 115A TYPE LB

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9080LBA361101
  • Mfr. Model # 9080LBA361101
  • UNSPSC # 39121410
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Number of Poles 3
  • Item Distribution Block
  • Voltage Rating 600 VAC
  • Primary Connections/Pole 1
  • Primary Wire Range (AWG) 14 to 2
  • Secondary Connection/Pole 1
  • Standards -
  • Secondary Wire Range (AWG) 14 to 2

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List