Skip Content
POWER CROWN STAPLE,7/16,3/8 LEG,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POWER CROWN STAPLE,7/16,3/8 LEG,PK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW31D037
  • Mfr. Model # 31D037
  • UNSPSC # 31162404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Silver
  • Crown Width (In.) 7/16
  • For Use With No. 1TLJ8 Plier Staples
  • Item Power Crown Staple
  • Leg Length (In.) 3/8
  • Package Quantity 5000
  • Construction Galvanized Steel
  • Fits Wire Dia. (In.) 0.026 x 0.019
  • Type Light Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list