POWER CROWN STAPLE,7/16,1/4 LEG,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POWER CROWN STAPLE,7/16,1/4 LEG,PK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW31D040
  • Mfr. Model # 31D040
  • UNSPSC # 31162404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Power Crown Staple
  • Colour Silver
  • Leg Length (In.) 1/4
  • For Use With No. 1TLJ8 Plier Staples
  • Crown Width (In.) 7/16
  • Package Quantity 5000
  • Type Light Duty
  • Fits Wire Dia. (In.) 0.026 x 0.019
  • Construction Galvanized Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list