Skip Content
POWER CROWN STAPLE,7/16,1/2 LEG,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POWER CROWN STAPLE,7/16,1/2 LEG,PK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW31D035
  • Mfr. Model # 31D035
  • UNSPSC # 31162404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Crown Width (In.) 7/16
  • Colour Silver
  • For Use With No. 1TLK3 Outward Clinch Tacker
  • Item Power Crown Staple
  • Leg Length (In.) 1/2
  • Construction Galvanized Steel
  • Package Quantity 4000
  • Type Heavy Duty
  • Fits Wire Dia. (In.) 0.050 x 0.019

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list