Skip Content
POWER CORD,STRAIN/RELIEF,6FT,SJO,15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWER CORD,STRAIN/RELIEF,6FT,SJO,15

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1TNC4
  • Mfr. Model # 1TNC4
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1391
  • Shipping Weight 0.68 lbs

Product Details

Power Supply Cord,Gauge/Conductor 14/3,Connector End Blunt cut,NEMA Plug Configuration 5-15P,Max. Amps 15,Jacket Colour Black,Standards UL, C-UL, OSHA

Technical Specs

  • Item Power Supply Cord
  • Temp. Range 32 Degrees - 194 Degrees F
  • Max. Amps 15
  • Jacket Colour Black
  • Cord Length 6 ft.
  • Voltage 125
  • NEMA Plug Configuration 5-15P
  • Strain Relief Flange-I.D. 11/16"
  • Standards UL, C-UL, OSHA
  • Nominal Outside Dia. 0.375"
  • Strain Relief Flange-O.D. 25/32"
  • Shape Round
  • NEC Cord Designation SJO
  • Max. Cord Temp. 194 Degrees F
  • Wire and Cable Item Power Cord
  • Connector End - Wire and Cable Blunt cut
  • Gauge/Conductor - Wire and Cable 14/3
  • Jacket Material - Wire and Cable Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list