Skip Content
POWER CORD,GENERAL PURPOSE,12FT,SJT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWER CORD,GENERAL PURPOSE,12FT,SJT

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1TNA3
  • Mfr. Model # 1TNA3
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1391
  • Shipping Weight 1.25 lbs

Product Details

Power Supply Cord,Gauge/Conductor 14/3,Connector End Bare,NEMA Plug Configuration 5-15P,Max. Amps 15,Jacket Colour Black,Standards UL, C-UL, OSHA

Technical Specs

  • Item Power Supply Cord
  • Temp. Range 32 Degrees - 167 Degrees F
  • Max. Amps 15
  • Cord Length 12 ft.
  • Jacket Colour Black
  • Voltage 125
  • NEMA Plug Configuration 5-15P
  • Standards UL, C-UL, OSHA
  • Nominal Outside Dia. 0.375"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List