POWER CORD,FEED/SWITCH,8FT,SJT,10A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POWER CORD,FEED/SWITCH,8FT,SJT,10A

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1TNA8
  • Mfr. Model # 1TNA8
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1391
  • Shipping Weight 0.73 lbs

Product Details

Power Supply Cord,Gauge/Conductor 16/3,Connector End Bare,NEMA Plug Configuration 5-15P,Max. Amps 10,Jacket Colour Black,Standards UL817

Technical Specs

  • Item Power Supply Cord
  • Max. Amps 10
  • Temp. Range 32 Degrees - 167 Degrees F
  • Cord Length 8 ft.
  • Jacket Colour Black
  • Voltage 125
  • NEMA Plug Configuration 5-15P
  • Nominal Outside Dia. 0.340"
  • Standards UL817
  • Description/Special Features 1-Speed Switch
  • Shape Round
  • Max. Cord Temp. 167 Degrees F
  • NEC Cord Designation SJT
  • Wire and Cable Item Power Supply Cord
  • Connector End - Wire and Cable Bare
  • Gauge/Conductor - Wire and Cable 16/3
  • Jacket Material - Wire and Cable PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list