Skip Content
POWER CORD,FEED/SWITCH,8FT,SJO,10A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWER CORD,FEED/SWITCH,8FT,SJO,10A

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1TNA7
  • Mfr. Model # 1TNA7
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1391
  • Shipping Weight 0.7 lbs

Product Details

Power Supply Cord,Gauge/Conductor 18/3,Connector End Bare,NEMA Plug Configuration 5-15P,Max. Amps 10,Jacket Colour Black,Standards UL817

Technical Specs

  • Item Power Supply Cord
  • Max. Amps 10
  • Cord Length 8 ft.
  • Temp. Range 32 Degrees - 194 Degrees F
  • Jacket Colour Black
  • NEMA Plug Configuration 5-15P
  • Voltage 125
  • Standards UL817
  • Nominal Outside Dia. 0.320"
  • Description/Special Features 1-Speed Switch
  • Shape Round
  • NEC Cord Designation SJO
  • Wire and Cable Item Power Cord
  • Max. Cord Temp. 194 Degrees F
  • Gauge/Conductor - Wire and Cable 18/3
  • Jacket Material - Wire and Cable Rubber
  • Connector End - Wire and Cable Bare

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list