Skip Content
POWER CORD,FEED/SWITCH,12FT,SJT,13A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWER CORD,FEED/SWITCH,12FT,SJT,13A

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1TNB4
  • Mfr. Model # 1TNB4
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1391
  • Shipping Weight 1.03 lbs

Product Details

Power Supply Cord,Gauge/Conductor 16/3,Connector End Bare,NEMA Plug Configuration 5-15P,Max. Amps 10,Jacket Colour Black,Standards UL817

Technical Specs

  • Temp. Range 32 Degrees - 167 Degrees F
  • Max. Amps 10
  • Item Power Supply Cord
  • Cord Length 12 ft.
  • Jacket Colour Black
  • Voltage 125
  • NEMA Plug Configuration 5-15P
  • Standards UL817
  • Nominal Outside Dia. 0.340"
  • Shape Round
  • Description/Special Features 1-Speed Switch
  • Wire and Cable Item Power Supply Cord
  • NEC Cord Designation SJT
  • Max. Cord Temp. 167 Degrees F
  • Connector End - Wire and Cable Bare
  • Jacket Material - Wire and Cable PVC
  • Gauge/Conductor - Wire and Cable 16/3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list