Skip Content
POWER CORD,FEED/SWITCH,12FT,SJO,15A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWER CORD,FEED/SWITCH,12FT,SJO,15A

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1TNB7
  • Mfr. Model # 1TNB7
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1391
  • Shipping Weight 1.43 lbs

Product Details

Power Supply Cord,Gauge/Conductor 14/3,Connector End Bare,NEMA Plug Configuration 5-15P,Max. Amps 10,Jacket Colour Black,Standards UL817

Technical Specs

  • Max. Amps 10
  • Item Power Supply Cord
  • Temp. Range 32 Degrees - 194 Degrees F
  • Cord Length 12 ft.
  • Jacket Colour Black
  • NEMA Plug Configuration 5-15P
  • Standards UL817
  • Voltage 125
  • Nominal Outside Dia. 0.375"
  • Description/Special Features 1-Speed Switch
  • Shape Round
  • NEC Cord Designation SJO
  • Connector End - Wire and Cable Bare
  • Max. Cord Temp. 194 Degrees F
  • Gauge/Conductor - Wire and Cable 14/3
  • Jacket Material - Wire and Cable Rubber
  • Wire and Cable Item Power Cord

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list