POWER CORD,EXTENSION,18/3,3FT,C14-C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POWER CORD,EXTENSION,18/3,3FT,C14-C

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5XFT0
  • Mfr. Model # 5XFT0
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Power Supply Cord
  • Max. Amps 10A
  • NEMA Plug Configuration IEC C14
  • Jacket Colour Black
  • Standards UL/CSA
  • Temp. Range -4 Degrees F- 221 Degrees F
  • Cord Length 3 ft.
  • Shape Flat
  • Voltage 125
  • NEC Cord Designation SJT
  • Max. Cord Temp. 221 Degrees F
  • Gauge/Conductor - Wire and Cable 18/3
  • Wire and Cable Item Power Supply Cord
  • Connector End - Wire and Cable IEC C13
  • Jacket Material - Wire and Cable PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list