Skip Content
POWER CORD,EXTENSION,18/3,15FT,C14- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWER CORD,EXTENSION,18/3,15FT,C14-

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5XFT3
  • Mfr. Model # 5XFT3
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Max. Amps 10A
  • Item Power Supply Cord
  • Standards UL/CSA
  • Jacket Colour Black
  • NEMA Plug Configuration IEC C14
  • Temp. Range -4 Degrees F- 221 Degrees F
  • Cord Length 15 ft.
  • Shape Flat
  • Voltage 125
  • Max. Cord Temp. 221 Degrees F
  • Connector End - Wire and Cable IEC C13
  • Gauge/Conductor - Wire and Cable 18/3
  • Wire and Cable Item Power Cord
  • NEC Cord Designation SJT
  • Jacket Material - Wire and Cable PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list