Skip Content
POWER CORD,EXTENSION,16/3,6FT,C14-C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWER CORD,EXTENSION,16/3,6FT,C14-C

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5XFR6
  • Mfr. Model # 5XFR6
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Power Supply Cord
  • Max. Amps 10A
  • Jacket Colour Black
  • NEMA Plug Configuration IEC C14
  • Standards UL/CSA
  • Temp. Range -4 Degrees F- 221 Degrees F
  • Cord Length 6 ft.
  • Shape Round
  • Voltage 125
  • NEC Cord Designation SJT
  • Max. Cord Temp. 221 Degrees F
  • Wire and Cable Item Power Supply Cord
  • Gauge/Conductor - Wire and Cable 16/3
  • Jacket Material - Wire and Cable PVC
  • Connector End - Wire and Cable IEC C13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list