POWER CORD,EXTENSION,16/3,3FT,C14-C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POWER CORD,EXTENSION,16/3,3FT,C14-C

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5XFR5
  • Mfr. Model # 5XFR5
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1409
  • Shipping Weight 0.32 lbs

Technical Specs

  • Temp. Range 105 Degrees C / 221 Degrees F
  • Cord Length 3 ft.
  • Max. Amps 10
  • Item Power Supply Cord
  • Jacket Colour Black
  • NEMA Plug Configuration IEC C14
  • Voltage 125
  • Standards UL/CSA
  • Shape Round
  • NEC Cord Designation SJT
  • Connector End - Wire and Cable IEC C13
  • Wire and Cable Item Power Supply Cord
  • Max. Cord Temp. 221 Degrees F
  • Jacket Material - Wire and Cable PVC
  • Gauge/Conductor - Wire and Cable 16/3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list