POWER CORD,EXTENSION,16/3,10FT,C14- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POWER CORD,EXTENSION,16/3,10FT,C14-

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5XFR7
  • Mfr. Model # 5XFR7
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Technical Specs

  • Item Power Supply Cord
  • Jacket Colour Black
  • Max. Amps 10A
  • Standards UL/CSA
  • NEMA Plug Configuration IEC C14
  • Shape Round
  • Cord Length 10 ft.
  • Voltage 125
  • Temp. Range -4 Degrees F- 221 Degrees F
  • NEC Cord Designation SJT
  • Max. Cord Temp. 221 Degrees F
  • Gauge/Conductor - Wire and Cable 16/3
  • Connector End - Wire and Cable IEC C13
  • Wire and Cable Item Power Supply Cord
  • Jacket Material - Wire and Cable PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list