POWER CORD,EXT,16/3,1FT,5-15P TO 5- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POWER CORD,EXT,16/3,1FT,5-15P TO 5-

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5XFP6
  • Mfr. Model # 5XFP6
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1409
  • Shipping Weight 0.2 lbs

Technical Specs

  • Jacket Colour Black
  • Standards UL/CSA
  • Indoor/Outdoor Indoor
  • Number of Outlets 1
  • Power Indicator No
  • Gauge/Conductor - Ext. Cords and Outlet Strips 16/3
  • NEMA Receptacle Configuration 5-15 R
  • Cord Length - Ext. Cords and Outlet Strips 1 ft.
  • Item - Ext. Cords and Outlet Strips Extension Cord
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • Max. Amps - Ext. Cords and Outlet Strips 13
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJT
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • Temp. Range - Ext. Cords and Outlet Strips -4 Degrees F - 221 Degrees F
  • Shape - Ext. Cords and Outlet Strips Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list