Skip Content
POWER CORD,CPU,18/3,3FT,5-15P TO C1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWER CORD,CPU,18/3,3FT,5-15P TO C1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5XFP0
  • Mfr. Model # 5XFP0
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Max. Amps 10A
  • Item Power Supply Cord
  • Jacket Colour Black
  • NEMA Plug Configuration 5-15P
  • Standards UL/CSA
  • Temp. Range -4 Degrees F- 221 Degrees F
  • Shape Round
  • Cord Length 3 ft.
  • Voltage 125
  • NEC Cord Designation SJT
  • Gauge/Conductor - Wire and Cable 18/3
  • Connector End - Wire and Cable IEC C13
  • Wire and Cable Item Power Supply Cord
  • Max. Cord Temp. 221 Degrees F
  • Jacket Material - Wire and Cable PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list