Skip Content
POWER CORD,CPU,18/3,10FT,5-15P TO C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

POWER CORD,CPU,18/3,10FT,5-15P TO C

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5XFP2
  • Mfr. Model # 5XFP2
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Max. Amps 10A
  • Item Power Supply Cord
  • NEMA Plug Configuration 5-15P
  • Jacket Colour Black
  • Standards UL/CSA
  • Temp. Range -4 Degrees F- 221 Degrees F
  • Cord Length 10 ft.
  • Shape Round
  • Voltage 125
  • NEC Cord Designation SJT
  • Max. Cord Temp. 221 Degrees F
  • Wire and Cable Item Power Cord
  • Gauge/Conductor - Wire and Cable 18/3
  • Connector End - Wire and Cable IEC C13
  • Jacket Material - Wire and Cable PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list