POWER CORD,CPU,14/3,2FT,5-15P TO C1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POWER CORD,CPU,14/3,2FT,5-15P TO C1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5XFL6
  • Mfr. Model # 5XFL6
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Power Supply Cord
  • Max. Amps 15A
  • Standards UL/CSA
  • Jacket Colour Black
  • NEMA Plug Configuration 5-15P
  • Temp. Range -4 Degrees F- 221 Degrees F
  • Cord Length 2 ft.
  • Shape Round
  • Voltage 125
  • NEC Cord Designation SJT
  • Max. Cord Temp. 221 Degrees F
  • Connector End - Wire and Cable IEC C13
  • Wire and Cable Item Power Supply Cord
  • Gauge/Conductor - Wire and Cable 14/3
  • Jacket Material - Wire and Cable PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list