POWER CORD,CPU,14/3,25FT,5-15P TO C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POWER CORD,CPU,14/3,25FT,5-15P TO C

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5XFN1
  • Mfr. Model # 5XFN1
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Item Power Supply Cord
  • Max. Amps 15A
  • Standards UL/CSA
  • Jacket Colour Black
  • NEMA Plug Configuration 5-15P
  • Temp. Range -4 Degrees F- 221 Degrees F
  • Cord Length 25 ft.
  • Voltage 125
  • Shape Round
  • NEC Cord Designation SJT
  • Max. Cord Temp. 221 Degrees F
  • Wire and Cable Item Power Supply Cord
  • Connector End - Wire and Cable IEC C13
  • Gauge/Conductor - Wire and Cable 14/3
  • Jacket Material - Wire and Cable PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list