Skip Content
POWER CORD CPU 14/3 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWER CORD CPU 14/3 15FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5XFN0
  • Mfr. Model # 5XFN0
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Item Power Supply Cord
  • Max. Amps 15A
  • NEMA Plug Configuration 5-15P
  • Jacket Colour Black
  • Standards UL/CSA
  • Temp. Range -4 Degrees F- 221 Degrees F
  • Cord Length 15 ft.
  • Shape Round
  • Voltage 125
  • NEC Cord Designation SJT
  • Max. Cord Temp. 221 Degrees F
  • Wire and Cable Item Power Cord
  • Connector End - Wire and Cable IEC C13
  • Gauge/Conductor - Wire and Cable 14/3
  • Jacket Material - Wire and Cable PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list