Skip Content
POWER CORD 100FT FOR POWER DIST BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWER CORD 100FT FOR POWER DIST BOX

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LND91007
  • Mfr. Model # 91007
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1406
  • Shipping Weight 50.0 lbs

Technical Specs

  • Max. Amps 50
  • Cord Length 100 ft.
  • Jacket Colour Black
  • Standards ESA
  • Item Power Cord
  • Voltage 125 - 250 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list