POWER CONDITIONER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POWER CONDITIONER

SOLA/HEVI-DUTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6NW05
  • Mfr. Model # 6NW05
  • UNSPSC # 39121009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.2 lbs

Technical Specs

  • Phase 1
  • Mounting Type Hard Wired / Panel Mount
  • Standards UL 1012/CSA
  • Input Voltage 120
  • Item Power Conditioner with Voltage Regulation
  • Voltage Regulation % +/-1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list