Skip Content
POWER CLAMP WITH VFD MODE 600A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWER CLAMP WITH VFD MODE 600A

FLIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLSCM82
  • Mfr. Model # CM82
  • UNSPSC # 41113708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Item Power Clamp
  • Includes Test Leads, Batteries, Instructions
  • Display LCD
  • Safety Rating CAT IV 600 V
  • Calibration Certificate Optional
  • Counts 4,000
  • Calibration Frequency 50/60 Hz
  • Max. AC Volts 1,000
  • Max. AC Amps 600
  • Max. DC Amps 600
  • Max. DC Volts 1,000

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list