POWER CENTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POWER CENTER

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5HN11
  • Mfr. Model # 5HN11
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1418
  • Shipping Weight 3.18 lbs

Product Details

Outlet power strip. Deliver power safety where needed. Resettable overload circuit breaker. For computer rooms, offices, factories, workstations, retail store displays, home, workshops, schools, healthcare facilities and more.

Technical Specs

  • Height 1-1/4"
  • Includes Resettable Overload Circuit Breaker
  • Item Outlet Strip
  • Width 1-5/8"
  • Length 48"
  • Mounting Style Vertical
  • Standards cULus
  • Outlet Center Distance 4-11/32"
  • Power Indicator No
  • Voltage 125
  • Circuit Breaker Yes
  • NEC Cord Designation SJT
  • NEMA Receptacle Configuration 5-15 R
  • Medical Grade No
  • Number of Power Switches 0
  • Number of Outlet Rows 1
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Color - Ext. Cords and Outlet Strips Gray
  • Basic Housing Material - Ext. Cords and Outlet Strips Metal
  • Cord Length - Ext. Cords and Outlet Strips 6 ft.
  • Item - Ext. Cords and Outlet Strips Outlet Strip
  • Number of Total Outlets - Ext. Cords and Outlet Strips 10
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Max. Amps - Ext. Cords and Outlet Strips 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list