Skip Content
POWER CENTER 8 OUTLETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWER CENTER 8 OUTLETS

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1BP98
  • Mfr. Model # 1BP98
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1418
  • Shipping Weight 5.512 lbs

Product Details

Outlet power strip. Deliver power safety where needed. Resettable overload circuit breaker. For computer rooms, offices, factories, workstations, retail store displays, home, workshops, schools, healthcare facilities and more.

Technical Specs

  • Colour Black
  • Includes 90 Degree Outlets
  • Item Rack Mount
  • Number of Outlets 8
  • Length 19"
  • Height 3-13/16"
  • Width 1-3/4"
  • Cord Length 6 ft.
  • Housing Material Steel
  • Mounting Style Rack
  • Outlet Center Distance 2-1/2", 1-1/4"
  • Voltage 125
  • Standards CRUUS
  • Power Indicator Yes
  • Circuit Breaker Yes
  • Max. Amps 15
  • Outlet Surge Protection No
  • GFCI Protected No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list