POWER CART,2 GFCI/4 NON GFCI OUTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POWER CART,2 GFCI/4 NON GFCI OUTLET

CEP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GUK8
  • Mfr. Model # 3GUK8
  • UNSPSC # 26131803
  • CATALOGUE PAGE # 1406
  • Shipping Weight 228.0 lbs

Technical Specs

  • Number of Poles 3
  • Item Power Distribution Cart
  • Number of Wires 5
  • Inlet Direct Wire
  • Voltage Rating 120/208
  • Cord Length 20 ft.
  • Amps 100
  • Outlet (4) 50 A 125/250 V Non-GFCI, (2) 20 A 125 V GFCI
  • Standards UL, CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list