!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POWER BIT IMPACT #3PH X 2IN BULK

POWER BIT IMPACT #3PH X 2IN BULK

IRWIN

POWER BIT IMPACT #3PH X 2IN BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POWER BIT IMPACT #3PH X 2IN BULK

POWER BIT IMPACT #3PH X 2IN BULK

IRWIN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # IRW1837434
  • Mfr. Model # 1837434
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

Cold forged for better fit. Cylindrical body absorbs higher torque. Heat treated S2 steel.

Technical Specs

  • Item Power Impact Bit
  • Fastening Tool Tip Size #3
  • Bit Style Phillips
  • Application - Tools Power
  • Overall Bit Length 2 in
  • Fastening Tool Item Power Bit

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list