Skip Content
POWER BAR WORKSHOP 6-OUT 8FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POWER BAR WORKSHOP 6-OUT 8FT CORD

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS04666
  • Mfr. Model # 04666
  • UNSPSC # 39121031
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.17 lbs

Technical Specs

  • Colour Black, Yellow Cord
  • Depth 1-1/4"
  • Length 11"
  • NEMA Plug Configuration 5-15P
  • Width 2-1/2"
  • Voltage 125
  • NEMA Receptacle Configuration (6) 5-15R
  • Standards cULus

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list