Skip Content
POWER ADAPTER,FOR NOKIA ELECTRONIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POWER ADAPTER,FOR NOKIA ELECTRONIC

LENMAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12Y314
  • Mfr. Model # 12Y314
  • UNSPSC # 56112005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With Nokia Electronic Devices
  • Colour Black
  • Item Power Adapter
  • Includes Retractable Extension Cable, (4) Tips
  • Power Requirement USB Port
  • Charges Up To (1) Device
  • Cable Length 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list