Skip Content
POWER ADAPTER (DC12V 1000MA) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWER ADAPTER (DC12V 1000MA)

SEQCAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HOMSEQ1002
  • Mfr. Model # SEQ1002
  • UNSPSC # 46171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Black
  • Input Voltage 100/240 V
  • Item Power Adapter
  • Characteristics 1,000 mA
  • Output Voltage 12 V
  • Standards cUL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list