Skip Content
POWDERED FINGER COTS,WHITE,M,PK1440 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

POWDERED FINGER COTS,WHITE,M,PK1440

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30D248
  • Mfr. Model # 30D248
  • UNSPSC # 42132202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Product Details

Powdered Finger Cots, Latex, Colour White, Size Medium, Length 2-3/4 In., Thickness 3 mil, Application For Handling Delicate Components

Technical Specs

  • Colour White
  • Length 2-3/4"
  • Application Handling Delicate Components
  • Item Finger Cots, Powdered
  • Material Latex
  • Size Medium
  • Thickness 3 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list