POWDER RECHARGE PURPLE 50LB/PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POWDER RECHARGE PURPLE 50LB/PAIL

ANSUL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASF9335
  • Mfr. Model # 9335
  • UNSPSC # 46191601
  • CATALOGUE PAGE # 2741
  • Shipping Weight 50.0 lbs

Product Details

Fire extinguisher recharge powder, Purple K, 50 lb. pail.

Technical Specs

  • Item Fire Extinguisher Recharge Powder
  • Capacity 50 lbs.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list