Discontinued with Replacement
POUR SPOUT,DIA 0.98 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POUR SPOUT,DIA 0.98 IN

FUNNEL KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CUN4
  • Mfr. Model # 4CUN4
  • UNSPSC # 40141735
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs
Suggested Replacement Product
POURING SPOUT DIA 0.98 IN

Your Price: NA

Technical Specs

  • Colour Clear
  • Height 0,394"
  • Application -
  • Includes Cap
  • Length 16"
  • Item Pour Spout
  • Material Polyethylene
  • Function Fits Gallon and Most Quart Sized Containers
  • Fits -
  • Total Capacity -
  • Flow Capacity -
  • Standards -
  • Cover -
  • Spout -
  • Spout Outside Dia. 1"
  • Diameter 0.98"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list