Skip Content
POUR IN PLACE BOLLARD 48.5X5.56 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POUR IN PLACE BOLLARD 48.5X5.56 IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBOLPP48-5.5
  • Mfr. Model # BOLPP48-5.5
  • UNSPSC # 23152206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Item Pour In Place Bollard
  • Includes Welded Anchoring Tabs and Removable Cap
  • Material Steel
  • For Use With Concrete Inside
  • Overall Height 58-1/2"
  • Outside Dia. 5-9/16"
  • Overall Length 11-1/2"
  • Mounting Dimension 11-9/16" x 11-9/16"
  • Locking System No
  • Wall Thickness 1/8"
  • Lighted No
  • Net Weight 37 lbs.
  • Mounting Plate Dimensions 11-9/16" x 11-9/16"
  • Installation Depth 11-1/2"
  • Bollard Shape Round
  • Finished Height 48"
  • Cap Shape Dome
  • Bollard Function Fixed
  • Mounting Surface Concrete

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List