POUR IN PLACE BOLLARD 42.5X5.56 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

POUR IN PLACE BOLLARD 42.5X5.56 IN

VESTIL

Web Price : $312.15 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBOLPP42-5.5
  • Mfr. Model # BOLPP42-5.5
  • UNSPSC # 23152206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Technical Specs

  • Finish Powder Coated
  • Includes Welded Anchoring Tabs and Removable Cap
  • For Use With Concrete Inside
  • Outside Dia. 5-9/16"
  • Overall Length 11-1/2"
  • Locking System No
  • Overall Height 52-1/2"
  • Lighted No
  • Wall Thickness 1/8"
  • Installation Depth 11-1/2"
  • Net Weight 36 lbs.
  • Mounting Plate Dimensions 11-9/16" x 11-9/16"
  • Cap Shape Dome
  • Bollard Shape Round
  • Bollard Function Fixed
  • Mounting Surface Concrete
  • Finished Height 42-1/2"
  • Bollard Cover Color Yellow
  • Item Pour In Place Bollard

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list