POULTRY SHEAR,9 IN OAL,3 1/2 IN CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

POULTRY SHEAR,9 IN OAL,3 1/2 IN CUT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4YP39
  • Mfr. Model # 4YP39
  • UNSPSC # 27111519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Poultry Shear
  • Handle Colour Blue
  • Overall Length 9"
  • Blade Material Stainless steel
  • Length of Cut 3-1/2"
  • Handle Material Nylon
  • Handle Design Enlarged Lower Ring
  • Cutting Edge Knife
  • Handle Style Offset
  • Left/Right Hand Right Hand
  • Tip Shape Sharp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list