Skip Content
POULTRY KNIFE,WIDE,3 3/4 IN,POLY,OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POULTRY KNIFE,WIDE,3 3/4 IN,POLY,OR

DEXTER RUSSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TLK4
  • Mfr. Model # 2TLK4
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Item Boning Knife
  • Length 6"
  • Type Poultry Knife
  • Blade Type Wide, Stiff
  • Handle Colour Orange
  • Handle Sanitary Polypropylene
  • NSF Certified Yes
  • Blade Material High Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list